4 5V 590 SD
Description
4 5V 590 SD V-BELT SHEAVE ; 4 GROOVE 5V BELT 5.9" OD BUSHED
Part # 4 5V 590 SD
BDI # 619342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580879
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
4
2 5V 590 SDS
Description
2 5V 590 SDS V-BELT SHEAVE ; 2 GROOVES 5.9" OD BUSHED
Part # 2 5V 590 SDS
BDI # 616589
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581641
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2
40BTB35
Description
40BTB35 ROLLER CHAIN SPROCKET ; 1/2" 35T BORE FOR 1610 BUSHING
Part # 40BTB35
BDI # 620141
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32073
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
5.223
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.82
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570976
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Simplex Type
Global Part Number GPN:
569581
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore