2 C 105 SF
Description
2 C 105 SF V-BELT SHEAVE ; 2 GROOVES 10.9" OD BUSHED
Part # 2 C 105 SF
BDI # 616484
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580758
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
100A21
Description
100A21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T A PLATE
Part # 100A21
BDI # 614077
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
31365
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
1 B 86 SDS
Description
1 B 86 SDS V-BELT SHEAVE ; 1 GROOVES 8.95" OD BUSHED
Part # 1 B 86 SDS
BDI # 613480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580468
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
5 5V 925 E
Description
5 5V 925 E V-BELT SHEAVE ; 5 GROOVES 9-1/4" OD BUSHED
Part # 5 5V 925 E
BDI # 621076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580327
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
5 5V 975 E
Description
5 5V 975 E V-BELT SHEAVE ; 5 GROOVES 9-3/4" OD BUSHED
Part # 5 5V 975 E
BDI # 621078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580847
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5