D6-R-30-09-1
Description
D6-R-30-09-1 STEEL RETURN ; 6" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP
Part # D6-R-30-09-1
BDI # 21979134
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
D6-RRD-30
Description
D6-RRD-30 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 30" WIDE BELT CEMA D
Part # D6-RRD-30
BDI # 21979176
Features
Roller Width - Inch:
33.13
Roller Width - Millimeter:
841.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
D6-F-30-09-1
Description
D6-F-30-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D6-F-30-09-1
BDI # 21986068
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount
C6-R-30-09
Description
C6-R-30-09 FLAT CARRY ROLL ; 6" DIA ROLLER 30" WIDE BELT CEMA C
Part # C6-R-30-09
BDI # 21979930
Features
Roller Width - Inch:
33.38
Roller Width - Millimeter:
847.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
D6-35U-54-09
Description
D6-35U-54-09 STEEL IDLER ; 6" DIA ROLLER 54" WD BELT CEMA D
Part # D6-35U-54-09
BDI # 21977848
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount