Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
5016 30MM
Description
5016 30MM COUPLING ; STOCK FLEX CHAIN COUPLING
Part # 5016 30MM
BDI # 21445294
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
5.375
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
136.525
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
250.825
Other Features:
6 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
9.875
5016 X 1-7/16 3/8KW
Description
5016 X 1-7/16 3/8KW CPLG HUB ; 1-7/16" BORE
Part # 5016 X 1-7/16 3/8KW
BDI # 22777022
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
5.375
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
136.525
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
250.825
Other Features:
6 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
9.875