2/5V1130SK

COMPARE

2/5V1130SK

Description
2/5V1130SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE

MASTERDRIVE

Part # 2/5V1130SK

BDI # 649671

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.3
Outside Diameter - Millimeter: 287.02
Other Features: Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 583011

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY