10B58SK
Description
10B58SK V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 10B58SK
BDI # 648493
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583599
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10
10/3V600SK
Description
10/3V600SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 10/3V600SK
BDI # 648285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583556
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
10/3V530SK
Description
10/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 10/3V530SK
BDI # 648281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583554
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
10B60SK
Description
10B60SK V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 10B60SK
BDI # 648494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583600
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10
10B54SK
Description
10B54SK V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 10B54SK
BDI # 648491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583597
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10