Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type B1
Global Part Number GPN:
583009
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
10/8V3000N
Description
10/8V3000N V-BELT SHEAVE ; QD SHEAVE 8V SECTION 10 GROOVE
Part # 10/8V3000N
BDI # 648376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
583111
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
10
3/5V1400E
Description
3/5V1400E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 3 GROOVE
Part # 3/5V1400E
BDI # 650875
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3
Global Part Number GPN:
582921
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
5/5V1130E
Description
5/5V1130E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 5/5V1130E
BDI # 652626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2
Global Part Number GPN:
583024
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
2/5V1130SK
Description
2/5V1130SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2/5V1130SK
BDI # 649671
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583011
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2