2/5V1130SK
Description
2/5V1130SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2/5V1130SK
BDI # 649671
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583011
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2