3/5V1250E
Description
3/5V1250E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 3 GROOVE
Part # 3/5V1250E
BDI # 650869
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3
Global Part Number GPN:
583929
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
3B124SK
Description
3B124SK V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE
Part # 3B124SK
BDI # 651171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583943
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3B124Q1
Description
3B124Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 3 GROOVE
Part # 3B124Q1
BDI # 651170
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
3B124-2517
Description
3B124-2517 V-BELT SHEAVE ; TB SHEAVE B SECTION 3 GROOVE
Part # 3B124-2517
BDI # 651169
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
3
3/5V1250-3020
Description
3/5V1250-3020 V-BELT SHEAVE ; TB SHEAVE 5V SECTION 3 GROOVE
Part # 3/5V1250-3020
BDI # 22143877
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
3