MCFR 52 S

COMPARE

MCFR 52 S

Description
MCFR 52 S CAM FOLLOWER BEARING ; 52MM ROLLER DIA 24MM ROLLER WIDTH

MCGILL

Part # 1652151001

BDI # 345020

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21129

Price Inventory : Available to order
Loading Price
QTY