MI 10
Description
MI 10 BEARING INNER RACE ; 5/8" BORE 7/8" OD 1" WID
Part # 0001000000
BDI # 345302
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592659
Self Aligning:
No
MI 10 N
Description
MI 10 N BEARING INNER RACE ; 5/8" BORE 7/8" OD 3/4" WID
Part # 0001030000
BDI # 345304
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592688
Self Aligning:
No
SB 22206 W33 SS
Description
SB 22206 W33 SS SPHERICAL ROLLER BEARING ; 30MMX62MMX20MM
Part # 0306006000
BDI # 344229
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing