MI 10

COMPARE

MI 10

Description
MI 10 BEARING INNER RACE ; 5/8" BORE 7/8" OD 1" WID

MCGILL

Part # 0001000000

BDI # 345302

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.875
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592659
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
MI 10 N

COMPARE

MI 10 N

Description
MI 10 N BEARING INNER RACE ; 5/8" BORE 7/8" OD 3/4" WID

MCGILL

Part # 0001030000

BDI # 345304

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.875
Retainer: Not Applicable
Other Features: Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN: 592688
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
SB 22206 W33 SS

COMPARE

SB 22206 W33 SS

Description
SB 22206 W33 SS SPHERICAL ROLLER BEARING ; 30MMX62MMX20MM

MCGILL

Part # 0306006000

BDI # 344229

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY