MR 28

COMPARE

MR 28

Description
MR 28 NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1-1/4" WID

MCGILL

Part # 5452800000

BDI # 347313

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.313
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23062
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
CF 1 3/4 B

COMPARE

CF 1 3/4 B

Description
CF 1 3/4 B CAM FOLLOWER BEARING ; 1.75" RLR DIA SURFACE STUD

MCGILL

Part # 2160102000

BDI # 343944

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement
Global Part Number GPN: 20749

Price Inventory : Available to order
Loading Price
QTY
MR 12 N

COMPARE

MR 12 N

Description
MR 12 N NEEDLE ROLLER BEARING ; 3/4" BORE 1-1/4" OD 3/4" WID

MCGILL

Part # 5451260000

BDI # 347289

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.25
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 22997
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY