SB 22207 W33 SS

COMPARE

SB 22207 W33 SS

Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM

MCGILL

Part # 0307006000

BDI # 1402450

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22224 C3 W33 SS

COMPARE

SB 22224 C3 W33 SS

Description
SB 22224 C3 W33 SS SPHERICAL ROLLER BRG

MCGILL

Part # 0324066000

BDI # 344526

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MR 12 SS

COMPARE

MR 12 SS

Description
MR 12 SS NEEDLE ROLLER BEARING ; 3/4" BORE 1-1/4" OD 1" WID

MCGILL

Part # 5451230000

BDI # 1402457

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.25
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23002
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
SB 22224 W33 SS

COMPARE

SB 22224 W33 SS

Description
SB 22224 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 0324006000

BDI # 344534

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MR 16 SS/MI 12

COMPARE

MR 16 SS/MI 12

Description
MR 16 SS/MI 12 NEEDLE ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 5451630037

BDI # 333624

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23144
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY