MR 36 SS
Description
MR 36 SS NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-3/4" WID
Part # 5453630000
BDI # 347264
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23095
Self Aligning:
No
MI 20
Description
MI 20 BEARING INNER RACE ; 1-1/4" BORE 1-1/2" OD 1-1/4" WID
Part # 0002000000
BDI # 345323
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592693
Self Aligning:
No
SB 22209 C3 W33 SS
Description
SB 22209 C3 W33 SS SPHERICAL ROLLER BRG ; 45MMX85MMX23MM
Part # 0309066000
BDI # 344283
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MR 52
Description
MR 52 NEEDLE ROLLER BEARING ; 3-1/4" BORE 4-1/4" OD 1-3/4" WID
Part # 5405200000
BDI # 347338
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23119
Self Aligning:
No
MR 16
Description
MR 16 NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 1" WID
Part # 5451600000
BDI # 347293
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23011
Self Aligning:
No