CF 2 SB
Description
CF 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200112000
BDI # 343974
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20785
CCYR 3 S
Description
CCYR 3 S CAM FOLLOWER BEARING ; 1" BORE 3" RLR DIA 1-3/4" RLR WD
Part # 4300510000
BDI # 344102
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21223
FCF 2
Description
FCF 2 CAM FOLLOWER BEARING ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH
Part # 2204600000
BDI # 344153
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20789
CCFH 2 SB
Description
CCFH 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2201512000
BDI # 347099
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22603
CF 2 1/4 SB
Description
CF 2 1/4 SB CAM FOLLOWER BEARING ; 2-1/4" RLR DIA 1-1/4" RLR WD
Part # 2220112000
BDI # 343983
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20782