CFH 1 1/2 SB

COMPARE

CFH 1 1/2 SB

Description
CFH 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140512000

BDI # 347129

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22577

Price Inventory : In stock
Loading Price
QTY
CFH 1 3/4 SB

COMPARE

CFH 1 3/4 SB

Description
CFH 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # 2160512000

BDI # 347140

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22589

Price Inventory : In stock
Loading Price
QTY
MCFR 72 S

COMPARE

MCFR 72 S

Description
MCFR 72 S CAM FOLLOWER BEARING

MCGILL

Part # 1672151001

BDI # 345043

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21148

Price Inventory : Available to order
Loading Price
QTY
MCFR 72 SB

COMPARE

MCFR 72 SB

Description
MCFR 72 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1672155001

BDI # 345044

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21149

Price Inventory : Available to order
Loading Price
QTY
CF 2

COMPARE

CF 2

Description
CF 2 CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2200100000

BDI # 343970

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20778

Price Inventory : Available to order
Loading Price
QTY