CFH 2 S
Description
CFH 2 S CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200510000
BDI # 347161
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22600