SB 22212 C3 W33 SS
Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM
Part # 0312066000
BDI # 344352
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MR 24 SS
Description
MR 24 SS NEEDLE ROLLER BEARING ; 1-1/2" BORE 2-1/16" OD 1-1/4" WID
Part # 5452430000
BDI # 345576
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23053
Self Aligning:
No
MR 28
Description
MR 28 NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1-1/4" WID
Part # 5452800000
BDI # 347313
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23062
Self Aligning:
No
MR 24
Description
MR 24 NEEDLE ROLLER BEARING ; 1-1/2" BORE 2-1/16" OD 1-1/4" WID
Part # 5452400000
BDI # 347305
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23045
Self Aligning:
No
MI 24 N
Description
MI 24 N BEARING INNER RACE ; 1-1/2" BORE 1-3/4" OD 1" WID
Part # 0002430000
BDI # 345334
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
22939
Self Aligning:
No