CF 1 5/8 SB
Description
CF 1 5/8 SB CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD
Part # 2150112000
BDI # 343954
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20728
CF 1 5/8 S
Description
CF 1 5/8 S CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD
Part # 2150110000
BDI # 343953
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20727
CFH 1 5/8 SB
Description
CFH 1 5/8 SB CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD
Part # 2150512000
BDI # 347147
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22583