CF 1/2 B
Description
CF 1/2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2020102000
BDI # 343960
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement
Global Part Number GPN:
20596
CF 7/8
Description
CF 7/8 CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # 2080100000
BDI # 344013
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20650
CF 3/4
Description
CF 3/4 CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060100000
BDI # 344001
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20645
CF 1/2
Description
CF 1/2 CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
Part # 2020100000
BDI # 343959
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20595