CFH 11/16 SB

COMPARE

CFH 11/16 SB

Description
CFH 11/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2050512000

BDI # 347158

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22535

Price Inventory : Available to order
Loading Price
QTY