SB 22220 W33 SS

COMPARE

SB 22220 W33 SS

Description
SB 22220 W33 SS SPHERICAL ROLLER BEARING ; 100MMX180MMX46MM

MCGILL

Part # 0320006000

BDI # 344489

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY