SB 22220K C3 W33 SS
Description
SB 22220K C3 W33 SS SPHERICAL ROLLER BRG
Part # 0320266000
BDI # 344495
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing