Page 1 of 2

Next

Compare
SB 22211 W33 SS

COMPARE

SB 22211 W33 SS

Description
SB 22211 W33 SS SPHERICAL ROLLER BEARING ; 55MMX100MMX25MM

MCGILL

Part # 0311006000

BDI # 344334

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22211 C3 W33

COMPARE

SB 22211 C3 W33

Description
SB 22211 C3 W33 SPHERICAL ROLLER BEARING ; SB SERIES MH

MCGILL

Part # 0311064000

BDI # 344325

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22210 W33 SS

COMPARE

SB 22210 W33 SS

Description
SB 22210 W33 SS SPHERICAL ROLLER BEARING ; 50MMX90MMX23MM

MCGILL

Part # 0310006000

BDI # 344309

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22205K W33 SS

COMPARE

SB 22205K W33 SS

Description
SB 22205K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0305206000

BDI # 344215

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22218K W33 SS

COMPARE

SB 22218K W33 SS

Description
SB 22218K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0318206000

BDI # 344466

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY