CYR 1 1/2
Description
CYR 1 1/2 CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" RLR DIA 7/8" RLR WD
Part # 4140100000
BDI # 344112
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21246
CF 1 1/2 B
Description
CF 1 1/2 B CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140102000
BDI # 343932
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement
Global Part Number GPN:
20721
CF 1 1/2
Description
CF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140100000
BDI # 343931
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20720