MCFR 16 SB

COMPARE

MCFR 16 SB

Description
MCFR 16 SB CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1616155001

BDI # 344922

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21041

Price Inventory : Available to order
Loading Price
QTY
MCYRR 5

COMPARE

MCYRR 5

Description
MCYRR 5 CAM FOLLOWER BEARING

MCGILL

Part # 3605030000

BDI # 345228

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged | Black Oxide Coating
Global Part Number GPN: 21437

Price Inventory : Available to order
Loading Price
QTY
MCF 16 S

COMPARE

MCF 16 S

Description
MCF 16 S CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1616011001

BDI # 344709

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590630

Price Inventory : Available to order
Loading Price
QTY
MCF 16 SB

COMPARE

MCF 16 SB

Description
MCF 16 SB CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1616015001

BDI # 344710

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 590615

Price Inventory : Available to order
Loading Price
QTY