FCF 2 1/2
Description
FCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
Part # 2244600000
BDI # 344154
Features
Roller Width - Inch:
1.688
Thread Size:
1-1/4
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20818
CFH 2 SB
Description
CFH 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200512000
BDI # 347162
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22601
CF 3 1/2 SB
Description
CF 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD
Part # 2340112000
BDI # 343996
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20866
CF 3 SB
Description
CF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2300112000
BDI # 343991
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20842
CF 2 3/4 SB
Description
CF 2 3/4 SB CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD
Part # 2260112000
BDI # 343987
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20815