Page 1 of 2

Next

Compare
CCF 2 1/2 S

COMPARE

CCF 2 1/2 S

Description
CCF 2 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2241110000

BDI # 343876

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20802

Price Inventory : Available to order
Loading Price
QTY
CFH 2 1/4 S

COMPARE

CFH 2 1/4 S

Description
CFH 2 1/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2220510000

BDI # 347169

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22606

Price Inventory : Available to order
Loading Price
QTY
CCFE 2 1/2 SB

COMPARE

CCFE 2 1/2 SB

Description
CCFE 2 1/2 SB CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2241212000

BDI # 343913

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20350

Price Inventory : Available to order
Loading Price
QTY
BCF 1 1/4 S

COMPARE

BCF 1 1/4 S

Description
BCF 1 1/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2125710000

BDI # 347020

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Screwdriver Slot | Self Lubricating | Lubri-Disc Seals
Global Part Number GPN: 20682

Price Inventory : Available to order
Loading Price
QTY
CCF 1 3/4 S

COMPARE

CCF 1 3/4 S

Description
CCF 1 3/4 S CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2161110000

BDI # 343862

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20742

Price Inventory : Available to order
Loading Price
QTY