CF 2 1/4 S
Description
CF 2 1/4 S CAM FOLLOWER BEARING ; 2-1/4" RLR DIA 1-1/4" RLR WD
Part # 2220110000
BDI # 343982
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20781
CF 2 1/4 B
Description
CF 2 1/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2220102000
BDI # 343981
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement
Global Part Number GPN:
20780
CF 2 1/4 SB
Description
CF 2 1/4 SB CAM FOLLOWER BEARING ; 2-1/4" RLR DIA 1-1/4" RLR WD
Part # 2220112000
BDI # 343983
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20782