MCYR 5 S

COMPARE

MCYR 5 S

Description
MCYR 5 S CAM FOLLOWER BEARING ; 5MM BORE 16MM RLR DIA 11MM RLR WIDTH

MCGILL

Part # 3605011001

BDI # 345175

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21357

Price Inventory : In stock
Loading Price
QTY
CCF 1 5/8 SB

COMPARE

CCF 1 5/8 SB

Description
CCF 1 5/8 SB CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2151112000

BDI # 343866

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20717

Price Inventory : Available to order
Loading Price
QTY