MCFE 52 SX
Description
MCFE 52 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1652031301
BDI # 344896
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590721
MCFE 52 SB
Description
MCFE 52 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1652031401
BDI # 344894
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20515
MCFR 52A SB
Description
MCFR 52A SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1652152601
BDI # 345029
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
590657
MCFRE 52 SX
Description
MCFRE 52 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1652161101
BDI # 345120
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590846
MCYR 25 SX
Description
MCYR 25 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3625011101
BDI # 345157
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21339