CCFE 1 1/2 SB
Description
CCFE 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2141212000
BDI # 343899
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20332
CCF 1 SB
Description
CCF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2101112000
BDI # 1402418
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20666
CYR 2 1/2 S
Description
CYR 2 1/2 S CAM FOLLOWER BEARING ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID
Part # 4240110000
BDI # 344131
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21271
CF 3 1/2 SB
Description
CF 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD
Part # 2340112000
BDI # 343996
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20866
CF 3/4 SB
Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060112000
BDI # 1402438
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20648