Page 1 of 6

Next

Compare
MCF 35 B

COMPARE

MCF 35 B

Description
MCF 35 B CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1635013000

BDI # 344769

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement
Global Part Number GPN: 590694

Price Inventory : Available to order
Loading Price
QTY
MCFR 35 SX

COMPARE

MCFR 35 SX

Description
MCFR 35 SX CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH

MCGILL

Part # 1635151101

BDI # 344987

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21103

Price Inventory : Available to order
Loading Price
QTY
MCFR 35 B

COMPARE

MCFR 35 B

Description
MCFR 35 B CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1635153000

BDI # 344982

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged
Global Part Number GPN: 21098

Price Inventory : Available to order
Loading Price
QTY
MCF 35 SX

COMPARE

MCF 35 SX

Description
MCF 35 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1635011101

BDI # 344774

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590622

Price Inventory : Available to order
Loading Price
QTY
MCFE 35 SX

COMPARE

MCFE 35 SX

Description
MCFE 35 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1635031101

BDI # 344881

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20504

Price Inventory : Available to order
Loading Price
QTY