Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
3/3V365SH
Description
3/3V365SH DEEP WEDGE SHEAVE ; 3 GROOVES 3.65" OD
Part # 3/3V365SH
BDI # 17107204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
3B34SH
Description
3B34SH CONVENTIONAL QD SHEAVE ; 3 GRV B SECTION SH BUSHING CAST IRON
Part # 3B34SH
BDI # 17107974
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
3
3B42SH
Description
3B42SH CONVENTIONAL QD SHEAVE ; 3 GRV B SECTION SH BUSHING CAST IRON
Part # 3B42SH
BDI # 17108024
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
3