Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
5
5B54SK
Description
5B54SK CONVENTIONAL QD SHEAVE ; 5 GRV B SECTION SK BUSHING CAST IRON
Part # 5B54SK
BDI # 17109616
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
5/5V630SK
Description
5/5V630SK DEEP WEDGE SHEAVE ; 5 GROOVES 6.3" OD
Part # 5/5V630SK
BDI # 17109004
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
5