3/5V1250E
Description
3/5V1250E DEEP WEDGE SHEAVE ; 3 GROOVES 12.5" OD
Part # 3/5V1250E
BDI # 17107041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
3C140E
Description
3C140E CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION E BUSHING CAST IRON
Part # 3C140E
BDI # 17108074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3C105E
Description
3C105E CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION E BUSHING CAST IRON
Part # 3C105E
BDI # 17108066
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3C160E
Description
3C160E CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION E BUSHING CAST IRON
Part # 3C160E
BDI # 17108076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3/5V1030SF
Description
3/5V1030SF DEEP WEDGE SHEAVE ; 3 GROOVES 10.3" OD
Part # 3/5V1030SF
BDI # 17107037
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3