262Q56L60
Description
262Q56L60 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1130
BDI # 350852
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365158
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
175Q56L50
Description
175Q56L50 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XD1099
BDI # 350714
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363233
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
175Q56LR20
Description
175Q56LR20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XD1115
BDI # 350700
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363237
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
262Q56LR40
Description
262Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1148
BDI # 350842
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365164
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
262Q56R40
Description
262Q56R40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1138
BDI # 350858
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365172
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38