N416 COUPLING CH
Description
N416 COUPLING CH ; NON-RETURNABLE NYL DELRIN
Part # 116197
BDI # 346574
N4 CPLG CHAIN-10 FT
Description
N4 CPLG CHAIN-10 FT COUPLING CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 116493
BDI # 18489894
262Q56L60
Description
262Q56L60 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1130
BDI # 350852
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365158
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
175Q56L50
Description
175Q56L50 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XD1099
BDI # 350714
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363233
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
NSS-12 CLUTCH
Description
NSS-12 CLUTCH ; 12MM BORE DIA 32MM OVERALL DIA
Part # 2363216
BDI # 312782
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
12.54Lb-ft
Type of Friction:
Not Applicable