N4 CPLG CHAIN-10 FT
Description
N4 CPLG CHAIN-10 FT COUPLING CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 116493
BDI # 18489894
500A TL FACING 2 PB
Description
500A TL FACING 2 PB ; 1-3/4" BORE X 2-1/2" HUB
Part # 604201
BDI # 346018
N415 COUPLING CH
Description
N415 COUPLING CH ; NON-RETURNABLE NYL DELRIN
Part # 116196
BDI # 346573
500-AG625 SPKT PKG
Description
500-AG625 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194627
BDI # 345929
237ULR50
Description
237ULR50 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # XF1029
BDI # 350453
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364414
Mounting Method:
Direct Mounted
Overall Length - Inch:
9