262Q140H10 115

COMPARE

262Q140H10 115

Description
262Q140H10 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

MORSE INDUSTRIAL

Part # XG1263

BDI # 351170

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365103
Mounting Method: Direct Mounted
Overall Length - Inch: 9.38

Price Inventory : Available to order
Loading Price
QTY