133Q56L50
Description
133Q56L50 WORM GEAR REDUCER ; NON RETURNABLE Q 100-325
Part # XB1069
BDI # 350646
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362866
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06
206Q56L50
Description
206Q56L50 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1099
BDI # 350756
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363769
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75