133Q56R50

COMPARE

133Q56R50

Description
133Q56R50 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XB1079

BDI # 350655

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 362884
Mounting Method: Direct Mounted
Overall Length - Inch: 6.06

Price Inventory : Available to order
Loading Price
QTY