175Q56L15

COMPARE

175Q56L15

Description
175Q56L15 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XD1094

BDI # 350708

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363227
Mounting Method: Direct Mounted
Overall Length - Inch: 7.13

Price Inventory : Available to order
Loading Price
QTY