175Q56L20
Description
175Q56L20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XD1095
BDI # 350709
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363228
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13