237Q56H30 107
Description
237Q56H30 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE Q 100-325
Part # XF1187
BDI # 351157
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364360
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62