Features
Inch - Metric:
Inch
Other Features:
Steel | 1.75" Center Distance
Part Type:
Torque Arm Kit
325Q140LR10
Description
325Q140LR10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XI1173
BDI # 350918
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365352
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06
325Q140L60
Description
325Q140L60 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XI1160
BDI # 350930
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365351
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
4
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
101.6
Number of Mounting Holes:
4
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion