175Q56H10 100
Description
175Q56H10 100 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XD1183
BDI # 351108
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363217
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13