237Q56LR40

COMPARE

237Q56LR40

Description
237Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XF1118

BDI # 350790

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 364378
Mounting Method: Direct Mounted
Overall Length - Inch: 8.62

Price Inventory : Available to order
Loading Price
QTY