300Q140H50 108
Description
300Q140H50 108 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 300Q140H50 108
BDI # 24008891
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction
Assembly Components:
76.2
Mounting Method:
Shaft Mounted
154UH5 010
Description
154UH5 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # 154UH5 010
BDI # 351103
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363079
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
300UH60 203
Description
300UH60 203 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # 300UH60 203
BDI # 351224
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365308
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
206Q56H40 100
Description
206Q56H40 100 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 206Q56H40 100
BDI # 24002594
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
262Q140H15 115
Description
262Q140H15 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # 262Q140H15 115
BDI # 351171
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365104
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38